Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label

Tepra PRO Tape Transparent Label ST24K

4.78 (18)
Item.#
00666881
Mfr.#
ST24K
Package Qty.
1Roll
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on transparent
Tape Width (mm)
24
TRUSCO Part Number
294-3085
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Put on the table of the file
5
From Japan
On 2017-02-16 16:53:18
Cheaper compared to other stores, because above all shipping is fast, and in time even if the order I think that necessary.
This review is about item#666915.
Display of engine oil change time
5
From Japan
On 2016-11-24 15:32:31
It survives because the retailers of the town is not quite put
This review is about item#666757.
When you fill in the part number, name of product to product
3
From Japan
On 2016-09-29 17:40:10
The name plate attached to it to the product, and then used to fill in the product number and product name. We struggle sometimes when you peel off the backing paper.
This review is about item#666967.
Organize documents
4
From Japan
On 2016-07-29 11:58:56
It may not quite smoothly peel off when peeled.
This review is about item#00666967.
Labeling
5
From Japan
On 2016-03-05 13:42:38
Those of other stores mail order cheap price in the same product
This review is about item#00666827.
Tool organize
5
From Japan
On 2015-11-05 16:02:27
No problem
This review is about item#00666942.
File organize other
5
From Japan
On 2015-10-14 13:43:57
We want to improve the point that hard to peel off the tape film
This review is about item#00666757.
Nameplate for entry
5
From Japan
On 2015-09-22 00:33:50
Cod roe uses for the nameplate fill. In particular, is no problem. Price can also be used without any particular problem.
This review is about item#00666757.
Label issue
5
From Japan
On 2015-09-18 14:51:42
For use with considerable frequency, or cheaper price, Bulk buying is I want you to be able to.
This review is about item#06167156.
To file organizing
5
From Japan
On 2015-07-29 16:53:49
Since the transparent label black 9mm are most frequently used, it is always in stock. Even if I put in the stock it will be saved, not even the quality is poor. Because the other office mail order's from a little higher, we are buying incidentally when there is a discount.
This review is about item#00666967.