Buy more than* S$200* and get FREE SHIPPING

  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label

Tepra PRO Tape Transparent Label ST6K

4.74 (23)
Item.#
00666942
Mfr.#
ST6K
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on transparent
Length (m)
8
Tape Width (mm)
6
TRUSCO Part Number
002-6778
Customer Reviews
5 star 19
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Attachment of tube model number
5
From Japan
On 2017-10-30 09:29:18
Until now I used a heavy tape tape and used it, so it is very convenient to know that there is a thin one.
This review is about item#6167156.
Used to label products
5
From Japan
On 2017-10-13 17:10:59
Up to now I have used 12 mm cut in half, but I noticed that there is 4 mm and I bought it. It is very small and difficult to handle, but it is convenient when small letters are used.
This review is about item#666942.
name
5
From Japan
On 2017-10-03 21:26:54
Write name, company name, etc. in your belongings, so you can stick it to the tool so it's easy to understand
This review is about item#666967.
Binder spine
5
From Japan
On 2017-06-07 20:59:10
Tepra's tapes are also available in handy because they are small in size and color assortment even in stores.
This review is about item#666942.
Tepra tape
3
From Japan
On 2017-03-24 18:22:24
There is no problem. In addition, I will purchase it if necessary.
This review is about item#666942.
Put it in the table of the file
5
From Japan
On 2017-02-16 16:53:18
It is cheaper than other stores, and shipping is quicker than anything, so even if you think that it is necessary you can make it in time.
This review is about item#666915.
Display of engine oil replacement timing
5
From Japan
On 2016-11-24 15:32:31
I am sorry because it is hard to place it in the town's mass merchandising store
This review is about item#666757.
When filling the product number / item name in the product
3
From Japan
On 2016-09-29 17:40:10
It is used when sticking a name plate on the product and filling in the product number and product name. Sometimes I struggle when peeling backing paper.
This review is about item#666967.
Organizing documents
4
From Japan
On 2016-07-29 11:58:56
It may be difficult to peel quickly when peeling.
This review is about item#00666967.
Displayed label
5
From Japan
On 2016-03-05 13:42:38
It is the same product with other store mail ordering, the price is cheap
This review is about item#00666827.