Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label
  • Tepra PRO Tape Transparent Label

Tepra PRO Tape Transparent Label ST9K

4.73 (26)
Item.#
00666967
Mfr.#
ST9K
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-4010-02
Tape Width (mm)
9
TRUSCO Part Number
002-6786
Character
Transparent black letters.
Length (m)
8
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Organization name display in security helmet
5
From Japan
On 2018-06-15 15:09:33
Since it was a black sentence on the transparent sheet, the registered name of the organization name was very clean and beautiful in the security helmet.
This review is about item#666757.
Paste the title on the back of the file
4
From Japan
On 2018-06-15 09:05:56
Since it is contained all at once, it is good that you do not forget to buy inadvertently.
This review is about item#00310993.
Record
5
From Japan
On 2018-03-29 20:45:00
Genuine products can be purchased at great price, I am very satisfied.
This review is about item#666757.
Attachment of tube model number
5
From Japan
On 2017-10-30 09:29:18
Until now I used a heavy tape tape and used it, so it is very convenient to know that there is a thin one.
This review is about item#6167156.
Used to label products
5
From Japan
On 2017-10-13 17:10:59
Up to now I have used 12 mm cut in half, but I noticed that there is 4 mm and I bought it. It is very small and difficult to handle, but it is convenient when small letters are used.
This review is about item#666942.
name
5
From Japan
On 2017-10-03 21:26:54
Write name, company name, etc. in your belongings, so you can stick it to the tool so it's easy to understand
This review is about item#666967.
Binder spine
5
From Japan
On 2017-06-07 20:59:10
Tepra's tapes are also available in handy because they are small in size and color assortment even in stores.
This review is about item#666942.
Tepra tape
3
From Japan
On 2017-03-24 18:22:24
There is no problem. In addition, I will purchase it if necessary.
This review is about item#666942.
Put it in the table of the file
5
From Japan
On 2017-02-16 16:53:18
It is cheaper than other stores, and shipping is quicker than anything, so even if you think that it is necessary you can make it in time.
This review is about item#666915.
Display of engine oil replacement timing
5
From Japan
On 2016-11-24 15:32:31
I am sorry because it is hard to place it in the town's mass merchandising store
This review is about item#666757.