Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TEPRA PRO Tape, Transparent Label, Gold Character
  • TEPRA PRO Tape, Transparent Label, Gold Character
  • TEPRA PRO Tape, Transparent Label, Gold Character
  • TEPRA PRO Tape, Transparent Label, Gold Character

TEPRA PRO Tape, Transparent Label, Gold Character ST9Z

4.67 (3)
Item.#
00667003
Mfr.#
ST9Z
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Character
Gold letter transparent
Tape Width (mm)
9
Length (m)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For office furniture
5
From Japan
On 2017-12-27 21:04:18
We are using it from the past, it is planned to purchase including various kinds in future.
This review is about item#666811.
Labeling of products
5
From Japan
On 2017-08-26 18:42:16
I have been using the same items for many years. I like coloring well and I like it.
This review is about item#667003.
I stick it as a sticker to a car or a motorcycle.
4
From Japan
On 2015-04-21 21:46:29
Plenty of gaujas feeling, I am very satisfied!
This review is about item#00666811.