Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels TC12SR

4.54 (24)
Item.#
00667642
Mfr.#
TC12SR
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.7
Character
Red text on white
Tape Width (mm)
12
Customer Reviews
5 star 19
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
To create a tape label
5
From Japan
On 2017-12-07 19:37:40
King Jim also has long been a Teapla PRO tapes specification ... It is still active at the hands of the tape writer of TR specifications and it is a waste to throw away, so we found that there is a TR tape and purchased Did. The place where I sell very often is few, I hope to be sold from this.
This review is about item#667624.
File back cover making
5
From Japan
On 2017-11-19 21:01:18
In recent years, tape of Tepura TR 07 is difficult to obtain, it was easy to get in with the net and I was surprised. I want to use it in the future.
This review is about item#667624.
During office work
5
From Japan
On 2017-07-06 14:31:01
I am using Tepra using this tape, and recently it is very helpful because I have not placed anywhere.
This review is about item#667624.
Detailed on the front cover when filing drawing etc ...
5
From Japan
On 2017-06-02 18:20:38
TR of the old Tepra. It is not put in middle shops in real shops, and I am thankful that you can not buy it at this price even if you have it. I will repeat ♪ ♪
This review is about item#667886.
Cover page and label for office files
5
From Japan
On 2017-04-06 15:41:33
In this type of Tepra, 9 mm is the ribbon with the best width.
This review is about item#667886.
Replenish consumables
5
From Japan
On 2016-08-08 13:37:09
Many places that this product is not dealt with are handled and it was dealt with by Monotaro san looking for it on the Internet so I ordered it immediately.
This review is about item#667886.
General office work
5
From Japan
On 2016-06-15 08:09:12
Many things that are not put in office supplies stores and stationery shops are many and this site is appreciated.
This review is about item#00667624.
To the file title and spine cover etc.
1
From Japan
On 2016-05-07 09:22:51
I wound around the roller inside the machine. Although it was removed, the ink tape comes out together with the tape which was not wound on the roller to be originally wound and transferred. This time, it was disassembled and fixed. Since it is a product that passed five years after discontinuing production, we were prepared for a certain degree of trouble. Since it seems to be usable if devised, we are thinking about purchasing again. How about considering price cuts?
This review is about item#00667624.
Product result title
5
From Japan
On 2016-04-14 16:29:07
I am satisfied because I use it for a long time.
This review is about item#00667624.
For office use
5
From Japan
On 2015-10-27 12:45:07
TR tapes are saved because there are almost no shops dealt with.
This review is about item#00667886.