Buy more than* S$200* and get FREE SHIPPING

  • Label Cartridge, TEPRA TR Tape Color Label Pastel
  • Label Cartridge, TEPRA TR Tape Color Label Pastel
  • Label Cartridge, TEPRA TR Tape Color Label Pastel

Label Cartridge, TEPRA TR Tape Color Label Pastel TC12Y

4.00 (1)
Item.#
00667651
Mfr.#
TC12Y
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (m)
7.7
Character
Black text on yellow
Tape Width (mm)
12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Labels of files etc
4
From Japan
On 2015-02-24 09:04:09
This standard is somewhat saved because there is not much to sell.
This review is about item#00667572.