Buy more than* S$200* and get FREE SHIPPING

  • TEPRA Tape Labels
  • TEPRA Tape Labels
  • TEPRA Tape Labels

TEPRA Tape Labels TC6S

4.45 (20)
Item.#
00667807
Mfr.#
TC6S
Package Qty.
1Roll
Ship pack of
1
12.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.7
Character
Black text on white
Tape Width (mm)
6
Customer Reviews
5 star 15
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Cover or label of office files
5
From Japan
On 2017-04-06 15:41:33
This ribbon of just good width 9mm is the best in this type of Tepura.
This review is about item#667886.
Replenishment of consumables
5
From Japan
On 2016-08-08 13:37:09
Many places that do not deal with this item, I have immediately ordered because it was not handled in Monotarou's when I look at the Internet.
This review is about item#667886.
Office work general
5
From Japan
On 2016-06-15 08:09:12
Often not put in office supply stores and stationery stores This site is welcome.
This review is about item#00667624.
Such as the title Toka back cover of the file.
1
From Japan
On 2016-05-07 09:22:51
It was wrapped around the machine inside of the roller. But was removed and will come out along with the tape that has been transferred without being wound on the roller ink tape is wound originally. This time, we repair to decompose. Since the goods passing through the five years after production discontinuation had been prepared to some degree of trouble. Because that could be used if the device also, we believe the purchase. How is it when you are considering the price cuts?
This review is about item#00667624.
Deliverables title
5
From Japan
On 2016-04-14 16:29:07
A long period of time because you are using, we are satisfied.
This review is about item#00667624.
For office
5
From Japan
On 2015-10-27 12:45:07
TR tape shops that handle was saved so little.
This review is about item#00667886.
Consumables of Tepura
5
From Japan
On 2015-10-16 20:55:43
Since reliable manufacturer of the products you buy at a reasonable price is a big satisfaction
This review is about item#00667624.
Put on the front cover and back cover of the file
3
From Japan
On 2015-08-11 09:58:45
Body is not even sold to where the replacement label too old. If you have trouble not only ordered, it was saved because it was covered in MonotaRO's.
This review is about item#00667624.
Label of files, etc.
5
From Japan
On 2015-02-24 09:03:02
This standard is very helpful because quite there is no place that sells.
This review is about item#00667624.
For preliminary of various label
5
From Japan
On 2015-01-12 15:18:06
This product is helpful because there is little place that sells.
This review is about item#00667642.