Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Cartridge, TEPRA TR Tape Color Label Pastel
  • Label Cartridge, TEPRA TR Tape Color Label Pastel
  • Label Cartridge, TEPRA TR Tape Color Label Pastel

Label Cartridge, TEPRA TR Tape Color Label Pastel TC9B

4.67 (3)
Item.#
00667834
Mfr.#
TC9B
Package Qty.
1Roll
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.7
Character
Black text on blue
Tape Width (mm)
9
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organize office supplies
5
From Japan
On 2018-04-24 01:40:13
This type of tape was sold only by mail order already, it was very helpful to buy it cheaply. Thank you very much.
This review is about item#00667581.
We are using handy equipment and office supplies in general and handy
5
From Japan
On 2018-03-08 22:27:52
Although it is old, it is quite easy to use. I hope the price is a bit cheaper
This review is about item#667572.
Labels of files etc
4
From Japan
On 2015-02-24 09:04:09
This standard is somewhat saved because there is not much to sell.
This review is about item#00667572.