Buy more than* S$200* and get FREE SHIPPING

  • Tepra TR Tape Transparent Label
  • Tepra TR Tape Transparent Label
  • Tepra TR Tape Transparent Label

Tepra TR Tape Transparent Label TT12K

5.00 (3)
Item.#
00668805
Mfr.#
TT12K
Package Qty.
1Roll
Ship pack of
1
14.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.7
Tape Width (mm)
12
Character
Transparent black letters.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tepura consumables
5
From Japan
On 2015-10-16 20:49:58
Since reliable manufacturer of the products you buy at a reasonable price is a big satisfaction
This review is about item#00668805.
We stuck to the fixtures
5
From Japan
On 2015-03-30 09:14:41
This product is helpful because it does not sell easily.
This review is about item#00668805.
Indication of ledger
5
From Japan
On 2013-08-08 18:57:36
Always Since you are using, it is very convenient.
This review is about item#00668805.