Buy more than* S$200* and get FREE SHIPPING

  • Tepra TR Tape Transparent Label
  • Tepra TR Tape Transparent Label
  • Tepra TR Tape Transparent Label

Tepra TR Tape Transparent Label TT6K

5.00 (5)
Item.#
00668841
Mfr.#
TT6K
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
7.7
Character
Black text on transparent
Tape Width (mm)
6
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
self employed
5
From Japan
On 2017-08-25 14:47:26
It is cheap and will be saved because it reaches early. It's hard to sell it
This review is about item#668841.
For file creation
5
From Japan
On 2017-06-29 15:26:42
It was very good to be able to purchase cheaply using discounts.
This review is about item#668805.
TEPLA Consumables
5
From Japan
On 2015-10-16 20:49:58
I am satisfied because I bought reliable manufacturer's products at reasonable prices
This review is about item#00668805.
I pasted it on furniture
5
From Japan
On 2015-03-30 09:14:41
I am sorry because this product is not sold quite well.
This review is about item#00668805.
Indication of ledger
5
From Japan
On 2013-08-08 18:57:36
Since it is always used, it is very convenient.
This review is about item#00668805.