Buy more than* S$200* and get FREE SHIPPING

  • Unvarnished Wood Century Shoehorn

Unvarnished Wood Century Shoehorn -

Item.#
00670163
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.86 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
TKG Part Number (2015)
5-2014-1101, 5-2014-1101
Weight (g)
129, 129
Material
PP / wooden handle
TKG Part
4-1952-1301, 4-1952-1301
Overall Length (mm)
467, 467