Buy more than* S$200* and get FREE SHIPPING

  • Long Shoehorn

Long Shoehorn

5.00 (1)
Item.#
00670188
Package Qty.
1 pc
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TKG Part Number (2015)
5-2014-1301
Overall Length (mm)
750
TKG Part
4-1952-1501
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of course, you can use when you wear the shoes.
5
From Japan
On 2017-03-06 09:46:47
Iya anymore, excellent! Or folded hip place here, and had become very troublesome to Dari crouched, leather shoes, of course, even when put on his athletic shoes, you have anyway indebted every day.
This review is about item#670188.