|
Water Based Marker, Fine Tip WEFCR1-BK
(1)
- Item.#
- 00670887
- Mfr.#
- WEFCR1-BK
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Green Purchasing Law
- Fit
- Materials (cap)
- Reprocessed resin
- Material (Shaft)
- Reprocessed resin
- Type
- Fine print
- Overall Length (mm)
- 136
- Type
- Aqueous
- Specification
- Product that complies with "Law on Promoting Green Purchasing"
- Recycled Resin utilization Rate (%)
- About 83 (Law on Promoting Green Purchasing recycled resin usage rate) about 76 (Eco Mark recycled resin usage rate)
- Line Width (mm)
- 0.2 to 0.6
- Ecomark Certification Number
- 5112650
- Weight (g)
- 8.2
- Shaft Diameter (phi mm)
- 11.9 (maximum diameter)
- Ingredients
- Aqueous dye (ink)
- Ink Color
- Black
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Black ink
From Japan
On 2013-07-23 14:36:38
I am satisfied.
Customers Who Bought This Item Also Bought