Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water Based Marker, Fine Tip

Water Based Marker, Fine Tip WEFCR1-BL

5.00 (1)
Item.#
00670896
Mfr.#
WEFCR1-BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Materials (cap)
Reprocessed resin
Material (Shaft)
Reprocessed resin
Type
Fine print
Overall Length (mm)
136
Type
Aqueous
Specification
Product that complies with "Law on Promoting Green Purchasing"
Recycled Resin utilization Rate (%)
About 83 (Law on Promoting Green Purchasing recycled resin usage rate) about 76 (Eco Mark recycled resin usage rate)
Line Width (mm)
0.2 to 0.6
Ecomark Certification Number
5112650
Weight (g)
8.2
Shaft Diameter (phi mm)
11.9 (maximum diameter)
Ingredients
Aqueous dye (ink)
Ink Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
5
From Japan
On 2013-07-23 14:36:38
I am satisfied.
This review is about item#00670905.