|
Water Based Marker WEMCR1-BK
- Item.#
- 00670914
- Mfr.#
- WEMCR1-BK
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Green Purchasing Law
- Fit
- Materials (cap)
- Reprocessed resin
- Material (Shaft)
- Reprocessed resin
- Type
- In words
- Overall Length (mm)
- 130.7
- Type
- Aqueous
- Specification
- Product that complies with "Law on Promoting Green Purchasing"
- Recycled Resin utilization Rate (%)
- About 89 (Law on Promoting Green Purchasing recycled resin usage rate) about 81 (Eco Mark recycled resin usage rate)
- Line Width (mm)
- 0.7 to 1.0
- Ecomark Certification Number
- 1118347
- Weight (g)
- 8.3
- Shaft Diameter (phi mm)
- 11.9 (maximum diameter)
- Ingredients
- Aqueous dye (ink)
- Ink Color
- Black
|
Customers Who Viewed This Item Also Viewed
<<
Teranishi Chemical Industry
ASAHI FOOD and HEALTHCARE
>>
Customers Who Bought This Item Also Bought
<<
Teranishi Chemical Industry
>>