Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Based Marker

Water Based Marker WEMCR1-R

Item.#
00670932
Mfr.#
WEMCR1-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Materials (cap)
Reprocessed resin
Material (Shaft)
Reprocessed resin
Type
In words
Overall Length (mm)
130.7
Type
Aqueous
Specification
Product that complies with "Law on Promoting Green Purchasing"
Recycled Resin utilization Rate (%)
About 89 (Law on Promoting Green Purchasing recycled resin usage rate) about 81 (Eco Mark recycled resin usage rate)
Line Width (mm)
0.7 to 1.0
Ecomark Certification Number
1118347
Weight (g)
8.3
Shaft Diameter (phi mm)
11.9 (maximum diameter)
Ingredients
Aqueous dye (ink)
Ink Color
Red