Buy more than* S$200* and get FREE SHIPPING

  • Optex Care Set Fluorescent Marker

Optex Care Set Fluorescent Marker WKCR1-3C

5.00 (1)
Item.#
00670941
Mfr.#
WKCR1-3C
Package Qty.
1Set(3color)
Ship pack of
1
3.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Line Width (mm)
Narrow 0.8-1.1, thick 4.0
Weight (g)
1 (8.1g)
Ingredients
Water-based pigment (ink)
Ecomark Certification Number
5112541
Specification
Green Purchasing Law compatible good
Maximum Diameter (phi mm)
10.8
Material
Shaft, cap: reproduction resin
Green Purchasing Law
Compatible
ESCO Part Number
EA765BS-3
Ink Color
Pink, yellow, green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The accompanying report
5
From Japan
On 2013-07-12 17:03:34
It is satisfied
This review is about item#00670966.