Buy more than* S$200* and get FREE SHIPPING

  • Optex Care Set Fluorescent Marker

Optex Care Set Fluorescent Marker WKCR1-7C

5.00 (1)
Item.#
00670966
Mfr.#
WKCR1-7C
Package Qty.
1Set(7color)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Product type
A body
Maximum Diameter (phi mm)
10.8, 10.8
Material
Axis, cap: Play resin, Shaft, cap: reproduction resin
Ecomark Certification Number
01118262, 01118262
Ink Color
Pink, yellow, orange, green, blue, purple, red, Pink, yellow, orange, green, blue, purple, red
Line Width (mm)
Thin 0.8-1.1, thick 4.0, Narrow 0.8-1.1, thick 4.0
Weight (g)
One (8.1g), 1 (8.1g)
Ingredients
Water-based pigment (ink), Water-based pigment (ink)
Green Purchasing Law
Compatible, Fit
Specification
Products compliant with the Green Purchasing Law
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach report
5
From Japan
On 2013-07-12 17:03:34
I am satisfied.
This review is about item#00670966.