Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Optex Care Fluorescent Highlighter

Optex Care Fluorescent Highlighter WKCR1-BL

4.42 (12)
Item.#
00670975
Mfr.#
WKCR1-BL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Product type
A body
Line Width (mm)
Thin 0.8-1.1, thick 4.0, Narrow 0.8-1.1, thick 4.0
Weight (g)
8.1, 8.1
Ingredients
Water-based pigment (ink), Water-based pigment (ink)
Ink Color
Green, Blue
Material
Shaft, cap: recycled resin
Green Purchasing Law
Compatible, Compatible
Maximum Diameter (phi mm)
10.8, 10.8
Overall Length (mm)
133.9, 133.9
Specification
Eco Mark certification, products compliant with the Green Purchasing Law, Eco-mark certified Product conforming to Law on Promoting Green Purchasing
Ecomark Certification Number
01118262, 01118262
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Marking documents etc.
5
From Japan
On 2017-06-10 16:11:30
As expected it is a leading manufacturer, so there is no problem. I have been using it before.
This review is about item#670993.
Office work
5
From Japan
On 2017-05-23 19:15:40
I got lost in Zebra or Kokuyo but I made it to Zebra. I am saved because it is simple and easy to use.
This review is about item#671027.
highlighter
3
From Japan
On 2017-03-24 17:59:01
There is no problem. Also purchase if necessary
This review is about item#671002.
Check drawings, documents
3
From Japan
On 2016-10-05 14:14:55
It is easy to use because it is used from long ago. I hope changing all colors separately
This review is about item#670975.
Check work at work site
3
From Japan
On 2015-09-16 14:39:53
It is used for identification of individuals. It is saved because it can order from a small amount.
This review is about item#00670984.
Clerical work
5
From Japan
On 2014-11-06 11:49:58
The price is only a few yen different from the home center. I am thankful that I could purchase it here rather than going out and buying it.
This review is about item#00671036.
marker
5
From Japan
On 2013-09-10 15:12:54
It is easier than home center.
This review is about item#00671002.
Check the voucher
5
From Japan
On 2013-07-08 14:16:15
Good for cheap use
This review is about item#00671002.
Daily set-up schedule eraser
5
From Japan
On 2013-03-07 16:11:42
Easy to write Easy to understand is outstanding
This review is about item#00671002.
I am using it to make it easy to find the important part in the sentence soon.
4
From Japan
On 2012-05-02 05:21:56
I appreciate it if you can use it for a while longer.
This review is about item#00671036.