Buy more than* S$200* and get FREE SHIPPING

  • Optex Care Fluorescent Highlighter

Optex Care Fluorescent Highlighter WKCR1-G

4.42 (12)
Item.#
00670984
Mfr.#
WKCR1-G
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Product type
A body
Line Width (mm)
Thin 0.8-1.1, thick 4.0, Narrow 0.8-1.1, thick 4.0
Weight (g)
8.1, 8.1
Ingredients
Water-based pigment (ink), Water-based pigment (ink)
Ink Color
Greenery, Green
Green Purchasing Law
Compatible, Compatible
Maximum Diameter (phi mm)
10.8, 10.8
Overall Length (mm)
133.9, 133.9
Specification
Eco Mark certification, products compliant with the Green Purchasing Law, Eco-mark certified Product conforming to Law on Promoting Green Purchasing
Material
Shaft, cap: recycled resin
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Marking documents etc.
5
From Japan
On 2017-06-10 16:11:30
As expected it is a leading manufacturer, so there is no problem. I have been using it before.
This review is about item#670993.
Office work
5
From Japan
On 2017-05-23 19:15:40
I got lost in Zebra or Kokuyo but I made it to Zebra. I am saved because it is simple and easy to use.
This review is about item#671027.
highlighter
3
From Japan
On 2017-03-24 17:59:01
There is no problem. Also purchase if necessary
This review is about item#671002.
Check drawings, documents
3
From Japan
On 2016-10-05 14:14:55
It is easy to use because it is used from long ago. I hope changing all colors separately
This review is about item#670975.
Check work at work site
3
From Japan
On 2015-09-16 14:39:53
It is used for identification of individuals. It is saved because it can order from a small amount.
This review is about item#00670984.
Clerical work
5
From Japan
On 2014-11-06 11:49:58
The price is only a few yen different from the home center. I am thankful that I could purchase it here rather than going out and buying it.
This review is about item#00671036.
marker
5
From Japan
On 2013-09-10 15:12:54
It is easier than home center.
This review is about item#00671002.
Check the voucher
5
From Japan
On 2013-07-08 14:16:15
Good for cheap use
This review is about item#00671002.
Daily set-up schedule eraser
5
From Japan
On 2013-03-07 16:11:42
Easy to write Easy to understand is outstanding
This review is about item#00671002.
I am using it to make it easy to find the important part in the sentence soon.
4
From Japan
On 2012-05-02 05:21:56
I appreciate it if you can use it for a while longer.
This review is about item#00671036.