Buy more than* S$200* and get FREE SHIPPING

  • Optex Care Fluorescent Highlighter

Optex Care Fluorescent Highlighter WKCR1-R

4.44 (9)
Item.#
00671027
Mfr.#
WKCR1-R
Package Qty.
1PC
Ship pack of
1
1.03 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Maximum Diameter (phi mm)
10.8
Overall Length (mm)
133.9
Ingredients
Water-based pigment (ink)
Ink Color
Red
Line Width (mm)
Narrow 0.8-1.1, thick 4.0
Weight (g)
8.1
Material
Shaft, cap: recycled resin
Specification
Eco-mark certified Product conforming to Law on Promoting Green Purchasing
Ecomark Certification Number
5112541
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Drawings, documents check
3
From Japan
On 2016-10-05 14:14:55
Since it uses from the old days, easy to use. I wish I change at all the colors separately
This review is about item#670975.
Check your work in a work site
3
From Japan
On 2015-09-16 14:39:53
We use to identify the individual. It survives because you can order from a small amount.
This review is about item#00670984.
Business
5
From Japan
On 2014-11-06 11:49:58
The price is also not differ only hardware store and a few yen. Thankfully and can be purchased here than buy bother Demui.
This review is about item#00671036.
marker
5
From Japan
On 2013-09-10 15:12:54
Easier to home improvement.
This review is about item#00671002.
Check the slip
5
From Japan
On 2013-07-08 14:16:15
You may use cheap
This review is about item#00671002.
Crowded off day-to-day set-up plan
5
From Japan
On 2013-03-07 16:11:42
To understand the ease of easy to write appearance stand out
This review is about item#00671002.
Important part in the sentences we use to facilitate viewing immediately find easy.
4
From Japan
On 2012-05-02 05:21:56
I would appreciate it if use a little longer.
This review is about item#00671036.
Check the daily report input
5
From Japan
On 2012-03-26 10:08:39
Nib is durable, yet low price. Since the dedicated replenishment ink is sold you can use for many months if you buy together. I think really that it is profitable.
This review is about item#00671036.
Work checks spoofing
5
From Japan
On 2012-01-12 12:48:44
Cheap is good goods
This review is about item#00671027.