Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • One Touch Window Envelope

One Touch Window Envelope WN32KE

4.29 (17)
Item.#
00671325
Mfr.#
WN32KE
Package Qty.
1Pack(100Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
Long type No. 3
Basis Weight (g/m2)
80
Dimension (mm)
120x235(main part) 45x90 (window)
Zip Code Column
Without
Color
Brown
Description 2
40% recycled paper.
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Send invoice
5
From Japan
On 2018-04-14 17:25:46
The price is affordable, easy to use. It is very useful.
This review is about item#671526.
Sending to business partners
5
From Japan
On 2018-01-30 09:46:42
It is very easy to use, I will use it every time.
This review is about item#671325.
When sending bill / invoice
5
From Japan
On 2018-01-12 14:37:18
It has a tape to close, making it solid. I'm satisfied!
This review is about item#00671526.
Invoice, sending documents, etc.
5
From Japan
On 2017-12-15 05:08:01
I wanted an envelope like this and I was looking for it. It is very convenient because you can create a bill with window type and put it as it is and post it. And since there is Norseal, I also have to do tape sticking work when closing I feel very satisfied because it feels like it looks awful.
This review is about item#00671501.
Mailing invoices etc.
3
From Japan
On 2017-08-22 09:22:34
When mailing things with thickness, it is easy for wrinkles and scratches to adhere to windows and paper parts. Because the paper is thin, the edges where glue is not attached are easy to turn. When sending thinner things, it may be fine as the paper is thin and it can penetrate a little bit. A good point is with a sealing seal.
This review is about item#671526.
Post invoice
4
From Japan
On 2017-07-14 11:50:07
I chose this product at the location of the window, but the paper thickness was thinner than I thought.
This review is about item#671526.
Sending invoice or invoice
5
From Japan
On 2016-08-18 15:22:07
Because it is paste, it is very useful.
This review is about item#671325.
Sending documents
5
From Japan
On 2016-04-07 18:40:48
Easy to use with glue. Worth a visit?
This review is about item#00671325.
Group contact
5
From Japan
On 2016-02-07 15:58:14
I thought that the sturdy and the seal was good. Also, the white background was beautiful. Because the weakness is also light, it is saved for subtle weight. I am satisfied. I am more pleased if it is cheaper, but since I send important information, I think that it can not be helped.
This review is about item#00671526.
Invoice for delivery
3
From Japan
On 2015-12-28 17:23:45
If there is more color ...
This review is about item#00671501.