Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gel Ball Pen Substitution Tip J-0.5 Core

Gel Ball Pen Substitution Tip J-0.5 Core WR-6A-J-BL

4.33 (3)
Item.#
00671483
Mfr.#
WR-6A-J-BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
2.3
Type
J-0.5
Ink Color
Blue
Maximum Diameter (phi mm)
5.1
Overall Length (mm)
138.3
Ingredients
Water-based pigment (ink)
Compatible
Hyper gel (blue), Gel B (blue)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gel ballpoint pen for hyper-gel
3
From Japan
On 2015-09-22 12:16:46
I was purchased by mistake, is purchased for surprisingly good was a ball-point pen with a cap (gel ballpoint pen hyper gel). It is troublesome with a cap, but it is recommended to those who zebra party.
This review is about item#00671474.
Fill, such as work slip, check, etc.
5
From Japan
On 2015-06-24 10:54:20
Quality is not a problem. Comparing the exchange only body set and core replacement, there is a feeling that the loss so much price difference is not.
This review is about item#00671492.
For memo
5
From Japan
On 2011-10-23 09:43:52
Cheap But even in the body on earth, looks thankful for is willing to sell the still refill. I'd feel too good to throw away the body. Actually I knock expression is wanted Refills of blue ink, it is that the number of days of the stock is different. But really I appreciate, comfortable to use even writing comfort is also good. Quick shipment aligned anything, price is also profitable. Is a convenient shop.
This review is about item#00671483.