Buy more than* S$200* and get FREE SHIPPING

  • Gel Ball Pen Substitution Tip J-0.5 Core

Gel Ball Pen Substitution Tip J-0.5 Core WR-6A-J-R

4.33 (3)
Item.#
00671492
Mfr.#
WR-6A-J-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
2.3
Type
J-0.5
Ink Color
Red
Maximum Diameter (phi mm)
5.1
Overall Length (mm)
138.3
Ingredients
Water-based pigment (ink)
Compatible
Hyper gel (red), Gel B (red)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For gel hyper gel for gel ballpoint pen
3
From Japan
On 2015-09-22 12:16:46
Although I purchased by mistake, it is purchased for a ballpoint pen with a cap (gel ball pen Hyper gel) that was surprisingly good. It is troublesome with a cap, but I recommend it to the Zebra party.
This review is about item#00671474.
Fill in work slips, check, etc.
5
From Japan
On 2015-06-24 10:54:20
Quality is no problem. Compared to replacing only the main body and replacement core, there is not much price difference, so there is a feeling of loss.
This review is about item#00671492.
For notes
5
From Japan
On 2011-10-23 09:43:52
Although it is cheap also on the main body, it is thankful that we still sell the replacement core. I feel a waste to throw away the main body. Actually I wanted a knock ceremony, but the replacement core of blue ink has something different in number of arrival days. But I really appreciate it, it's comfortable to use and comfortable to write. Ship everything quickly, shipping prices, too. It is a convenient shop.
This review is about item#00671483.