Buy more than* S$200* and get FREE SHIPPING

  • One Touch Window Envelope

One Touch Window Envelope WT32WH

4.08 (13)
Item.#
00671526
Mfr.#
WT32WH
Package Qty.
1Pack(100Sheet)
Ship pack of
1
20.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
Long type No. 3
Dimension (mm)
120x235(main body) 45x90 (window)
Basis Weight (g/m2)
70
Color
White
Zip Code Column
None
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Mailing invoices etc.
3
From Japan
On 2017-08-22 09:22:34
When mailing things with thickness, it is easy for wrinkles and scratches to adhere to windows and paper parts. Because the paper is thin, the edges where glue is not attached are easy to turn. When sending thinner things, it may be fine as the paper is thin and it can penetrate a little bit. A good point is with a sealing seal.
This review is about item#671526.
Post invoice
4
From Japan
On 2017-07-14 11:50:07
I chose this product at the location of the window, but the paper thickness was thinner than I thought.
This review is about item#671526.
Sending invoice or invoice
5
From Japan
On 2016-08-18 15:22:07
Because it is paste, it is very useful.
This review is about item#671325.
Sending documents
5
From Japan
On 2016-04-07 18:40:48
Easy to use with glue. Worth a visit?
This review is about item#00671325.
Group contact
5
From Japan
On 2016-02-07 15:58:14
I thought that the sturdy and the seal was good. Also, the white background was beautiful. Because the weakness is also light, it is saved for subtle weight. I am satisfied. I am more pleased if it is cheaper, but since I send important information, I think that it can not be helped.
This review is about item#00671526.
Invoice for delivery
3
From Japan
On 2015-12-28 17:23:45
If there is more color ...
This review is about item#00671501.
Invoice shipment etc.
1
From Japan
On 2015-09-28 11:04:12
Through - sheer. I can read the letters inside. I can not send it to customers at this time. This thinness makes this price high. Window Aki I entered 100 envelopes because I have no choice, but I can not buy this anymore.
This review is about item#00671325.
Invoice mailing
5
From Japan
On 2015-01-15 14:13:41
It is slightly dissatisfied because the price is higher than I expected and there are only three colors.
This review is about item#00671501.
Ship invoice
2
From Japan
On 2014-04-16 13:39:52
Previously, the lid was on the side of the lid, but when purchased this time it was sticky on the main body side. When putting things with thickness, inconvenience arises unless lily is attached to the lid side. Please improve.
This review is about item#00671501.
Used for posting invoices
5
From Japan
On 2012-11-09 18:38:37
Will white look inside? Others can be used without problems.
This review is about item#00671325.