Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Business A Type

X Stamper Business A Type XAN-001H2

4.83 (6)
Item.#
00671876
Mfr.#
XAN-001H2
Package Qty.
1PC
Ship pack of
1
9.80 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Face of Seal Size (mm)
13x27
Character
Express delivery
Material
Elastomer (grip)
Ink Color
Red
Type
Horizontal type
Description
Stamper soft grip adjusting to a hand. I play an active part in various business scenes. It is a stamper which adopted material, the elastomer soft feel to grip and design of the new idea was spinal door to ergonomics.It is a built-in ink of course. (Face of a seal size) A type 13x27mm B type 13x42mm E
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
請求書仕分け
5
From Japan
On 2017-04-11 18:01:02
手書きでしてましたが、スタンプのほうが早くてきれい。
This review is about item#672007.
Seal to slip
5
From Japan
On 2017-02-03 14:13:21
The receipt is not required customers, you press the stamp of "receipt" to the invoice. But was using the 100 average ones until now, Rashiku fool because it was re-buy immediately there is no ink, this time I bought here that can replenishment of ink. Since Shachihata products imprint There is no problem to have been firm.
This review is about item#672007.
Hanko
5
From Japan
On 2017-01-20 18:35:38
Clearly it is clearly stamp very good to fine a small character of date
This review is about item#672007.
When filing
4
From Japan
On 2016-11-21 16:43:28
But has been used to organize the documents, it is happy that easy to push.
This review is about item#7515244.
When mailed to the customer
5
From Japan
On 2016-08-23 10:50:07
This is useful can be used without putting each time the ink stamp.
This review is about item#671921.
Press to documents of the company
5
From Japan
On 2016-01-14 15:30:57
Although we used a stamp of 100 average up to now, is good still good things, very easy to use.
This review is about item#07515262.