Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Business A Type

X Stamper Business A Type XAN-106H2

4.86 (7)
Item.#
00671973
Mfr.#
XAN-106H2
Package Qty.
1PC
Ship pack of
1
9.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Face of Seal Size (mm)
13x27
Type
Horizontal type
Ink Color
Red
Character
Paid
Material
Elastomer (grip)
Description
Stamper soft grip adjusting to a hand. I play an active part in various business scenes. It is a stamper which adopted material, the elastomer soft feel to grip and design of the new idea was spinal door to ergonomics.It is a built-in ink of course. (Face of a seal size) A type 13x27mm B type 13x42mm E
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Separation of important documents
5
From Japan
On 2017-06-05 15:17:35
The work was very easy and clean. I am worried about durability.
This review is about item#00671964.
Invoice sorting
5
From Japan
On 2017-04-11 18:01:02
It was handwriting, but the stamp is faster and more beautiful.
This review is about item#672007.
Imprint on voucher
5
From Japan
On 2017-02-03 14:13:21
For customers who do not need a receipt, I am pushing the "receipt" stamp in the invoice. Up to now I have used 100 things, but I bought the ink which can replenish this time because it is stupid because ink was gone and I was buying again soon. Since it is a shachihata product, the seal imprint is also solid and there is no problem.
This review is about item#672007.
A penchant
5
From Japan
On 2017-01-20 18:35:38
The character of the year, month, day is small and it is fine but clearly stamped clearly and it is very good
This review is about item#672007.
Document arrangement time
4
From Japan
On 2016-11-21 16:43:28
I am using it to organize documents, but I am satisfied because it is easy to push.
This review is about item#7515244.
When mailed to customers
5
From Japan
On 2016-08-23 10:50:07
It is convenient to use without attaching ink stamp every time.
This review is about item#671921.
Pushing down on company documents
5
From Japan
On 2016-01-14 15:30:57
I used 100 stamps so far, but good things are nice, very easy to use.
This review is about item#07515262.