Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Business B Type

X Stamper Business B Type XBN-001H2

5.00 (4)
Item.#
00672156
Mfr.#
XBN-001H2
Package Qty.
1PC
Ship pack of
1
10.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Face of Seal Size (mm)
13x42
Material
Elastomer (grip)
Ink Color
Red
Description
Stamper soft grip adjusting to a hand. I play an active part in various business scenes. It is a stamper which adopted material, the elastomer soft feel to grip and design of the new idea was spinal door to ergonomics.It is a built-in ink of course. (Face of a seal size) A type 13x27mm B type 13x42mm E
Type
Horizontal type
Purpose
Documents, voucher slip, envelope
Character
Express delivery
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Business
5
From Japan
On 2016-06-07 17:26:24
It's neither good nor bad. But, easy to use.
This review is about item#00672165.
When you create a quote
5
From Japan
On 2014-03-31 22:06:18
It was easy to use normally. Price was able to buy cheaper than home improvement.
This review is about item#00672183.
Used in the international mail in the billing
5
From Japan
On 2013-08-20 15:29:32
Easy to use and press clean. Modestly feel without Dari ink also blurred. Efficiency and save time is good. I'm glad I bought.
This review is about item#00672253.
The invoice
5
From Japan
On 2011-07-16 17:27:30
It would be a sense of security of the manufacturers
This review is about item#00672201.