Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type

X Stamper Business B Type XBN-002V2

4.86 (7)
Item.#
00672165
Mfr.#
XBN-002V2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Elastomer (grip)
Ink Color
Red
Type
Vertical type
Purpose
Documents, voucher slip, envelope, Documents, voucher slip, envelope
Face of Seal Size (mm)
13x42
Character
Simple registered mail
Description
Stamper soft grip adjusting to a hand. I play an active part in various business scenes. I adopt the elastomer material of the soft touch to grip. The can push exactly easy to grasp, of course, the comfort of operation and comfort when I had it in my hand also pride. It is a stamper attractive to use like fun.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Stamp to mail
5
From Japan
On 2018-03-23 15:12:38
Although it is a product of a leading manufacturer, it is very appreciative that you offer it cheaply.
This review is about item#672156.
Document
5
From Japan
On 2017-03-08 22:06:55
It is a manufacturer and has reliability and is easy to use. The price is also good.
This review is about item#672183.
Invoice envelope
4
From Japan
On 2017-01-17 20:07:24
I was looking for a stamp in the invoice when mailing the invoice but I bought it because it was here. It is a clear stamp without betraying the expectation of the Shachihata brand.
This review is about item#672192.
Clerical work
5
From Japan
On 2016-06-07 17:26:24
It's neither good nor bad. But, easy to use.
This review is about item#00672165.
When making an estimate
5
From Japan
On 2014-03-31 22:06:18
It was easy to use normally. I could purchase the price cheaper than the home center.
This review is about item#00672183.
Used for international mail in billing business
5
From Japan
On 2013-08-20 15:29:32
It is easy to use by pushing cleanly. It does not bleed off ink and it is reasonable. It saves labor and is efficient. That was a good purchase.
This review is about item#00672253.
On invoice
5
From Japan
On 2011-07-16 17:27:30
It will be a sense of security for manufacturers
This review is about item#00672201.