Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type

X Stamper Business B Type XBN-011V3

4.83 (6)
Item.#
00672201
Mfr.#
XBN-011V3
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Face of Seal Size (mm)
13x42
Ink Color
Indigo
Type
Vertical type
Description
Stamper soft grip adjusting to a hand. I play an active part in various business scenes. I adopt the elastomer material of the soft touch to grip. The can push exactly easy to grasp, of course, the comfort of operation and comfort when I had it in my hand also pride. It is a stamper attractive to use like fun.
Purpose
Documents, voucher slip, envelope
Character
Invoice enclosed
Material
Elastomer (grip)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Document
5
From Japan
On 2017-03-08 22:06:55
Easy there to use trust manufacturer thing. Price may be.
This review is about item#672183.
Invoice envelope
4
From Japan
On 2017-01-17 20:07:24
But we had been looking for the stamp of the invoice absentia when mailing the invoice was purchased because there was here Monotarou. Shachihata is a vivid stamp without betrayed the brand expectations.
This review is about item#672192.
Clerical work
5
From Japan
On 2016-06-07 17:26:24
It's neither good nor bad. But, easy to use.
This review is about item#00672165.
When making an estimate
5
From Japan
On 2014-03-31 22:06:18
It was easy to use normally. I could purchase the price cheaper than the home center.
This review is about item#00672183.
Used for international mail in billing business
5
From Japan
On 2013-08-20 15:29:32
It is easy to use by pushing cleanly. It does not bleed off ink and it is reasonable. It saves labor and is efficient. That was a good purchase.
This review is about item#00672253.
On invoice
5
From Japan
On 2011-07-16 17:27:30
It will be a sense of security for manufacturers
This review is about item#00672201.