Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type
  • X Stamper Business B Type

X Stamper Business B Type XBN-012H3

4.86 (7)
Item.#
00672217
Mfr.#
XBN-012H3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Character
Invoice enclosed
Material
Elastomer (grip)
Ink Color
Indigo
Description
Stamper soft grip adjusting to a hand. I play an active part in various business scenes. I adopt the elastomer material of the soft touch to grip. The can push exactly easy to grasp, of course, the comfort of operation and comfort when I had it in my hand also pride. It is a stamper attractive to use like fun.
Type
Horizontal type
Face of Seal Size (mm)
13x42
Purpose
Documents, voucher slip, envelope, Documents, voucher slip, envelope
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Stamp to mail
5
From Japan
On 2018-03-23 15:12:38
Although it is a product of a leading manufacturer, it is very appreciative that you offer it cheaply.
This review is about item#672156.
Document
5
From Japan
On 2017-03-08 22:06:55
It is a manufacturer and has reliability and is easy to use. The price is also good.
This review is about item#672183.
Invoice envelope
4
From Japan
On 2017-01-17 20:07:24
I was looking for a stamp in the invoice when mailing the invoice but I bought it because it was here. It is a clear stamp without betraying the expectation of the Shachihata brand.
This review is about item#672192.
Clerical work
5
From Japan
On 2016-06-07 17:26:24
It's neither good nor bad. But, easy to use.
This review is about item#00672165.
When making an estimate
5
From Japan
On 2014-03-31 22:06:18
It was easy to use normally. I could purchase the price cheaper than the home center.
This review is about item#00672183.
Used for international mail in billing business
5
From Japan
On 2013-08-20 15:29:32
It is easy to use by pushing cleanly. It does not bleed off ink and it is reasonable. It saves labor and is efficient. That was a good purchase.
This review is about item#00672253.
On invoice
5
From Japan
On 2011-07-16 17:27:30
It will be a sense of security for manufacturers
This review is about item#00672201.