Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Business E Type

X Stamper Business E Type XEN-105V3

3.50 (2)
Item.#
00672427
Mfr.#
XEN-105V3
Package Qty.
1PC
Ship pack of
1
11.71 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Print Size (phi mm)
16
Character
Settled
Material
Elastomer (grip)
Ink Color
Indigo
Type
Vertical type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-07-12 09:05:34
We tried a variety of products, but I think it does not break easily made Shachihata the best.
This review is about item#00672411.
Seal of approval of the experimental report
2
From Japan
On 2014-07-08 17:01:50
Until now it had been using disposable stamp mark that was bought at 100 yen shop, but replacement because the ink has expired. I better not tired Oseru with a light force, but because the lid of the case is loose (to feel like), the anxiety and or not than would dry the stamp face. I want you to little more clicks and Hamamaru so.
This review is about item#00672436.