Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Business E Type

X Stamper Business E Type XEN-110V2

4.25 (4)
Item.#
00672454
Mfr.#
XEN-110V2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Print Size (phi mm)
16
Character
Receipt
Color
Red
Purpose
Documents, voucher slip, envelope, Documents, voucher slip, envelope
Ink Color
Red
Type
Vertical
Material
Elastomer (grip)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
At document confirmation
5
From Japan
On 2018-03-19 09:03:47
The old one got old and it was purchased. It is easier to place such items here than to search
This review is about item#672411.
Explicit document classification
5
From Japan
On 2017-06-05 15:28:50
Although not frequently used, coloring is better than rubber stamps, and it can be lightly pressed.
This review is about item#00672393.
Document arrangement
5
From Japan
On 2016-07-12 09:05:34
I tried various products, but I think that Shachihata made it the most difficult to break.
This review is about item#00672411.
Examination report's seal
2
From Japan
On 2014-07-08 17:01:50
Until now I used a disposable stamp mark that I bought at a 100 yen shop, but because the ink run out, I replaced it. It is good not to get tired because it can be printed with a light force, but the case lid is loose (I feel like), so I feel uneasy about whether the stamp surface will dry up. I want you to fit in a bit more.
This review is about item#00672436.