Buy more than* S$200* and get FREE SHIPPING

  • Correction Pen, Oil and Water Based Correction
  • Correction Pen, Oil and Water Based Correction
  • Correction Pen, Oil and Water Based Correction

Correction Pen, Oil and Water Based Correction XEZL21-W

5.00 (3)
Item.#
00672463
Mfr.#
XEZL21-W
Package Qty.
1PC(7mL)
Ship pack of
1
2.57 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
55x18x169
Material
Cap: reproduction POM, body : PA, nib : POM, front axle : PBT
Ingredients
Oily-water for two uses (ink)
Weight (g)
27
Description 2
Blister packs. Cap safety: ISO conformance. 33% recycled materials utilization (plastic).
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fine lines and, used to turn off the lower case.
5
From Japan
On 2015-09-22 20:50:02
It is also fast drying, easy-to-use.
This review is about item#00672463.
Marking to metal parts
5
From Japan
On 2013-12-24 17:18:02
It is using the temporary marking to metal parts. It is useful because it tends to turn off than easy oil pen to write liquid comes out well. Price is also cheap!
This review is about item#00672463.
Modification of characters and drawings, etc.
5
From Japan
On 2011-04-11 13:40:32
The mistake was place may in can be modified with the pin point.
This review is about item#00672463.