Buy more than* S$200* and get FREE SHIPPING

  • Correction Fluid, Oil and Water Based Correction

Correction Fluid, Oil and Water Based Correction XEZL61-W

4.00 (4)
Item.#
00672481
Mfr.#
XEZL61-W
Package Qty.
1PC(7mL)
Ship pack of
1
3.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Ingredients
Oily-water for two uses (ink)
Weight (g)
21
Type
Superthin
Core Diameter (mm)
0.78
Specification
Product that complies with "Law on Promoting Green Purchasing"
Outside Dimension (mm)
18x15x128
Material
Cap: Reproduction PC, body : PA, nib: Stainless steel, front axle : PBT
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Scribing of machining
4
From Japan
On 2017-09-15 15:58:19
Until now I have been doing marking and scribing work with white paint marker, but it is difficult to make accurate scribbles because there is not quite a lot of things. So, as I got a little inspiration, I diverted this fine pen type pen to a postcard, and I was able to do exactly fine scribes. It is useful. As it is difficult to use in narrow places as expected, I want you to make exclusive items for penguin long bearings.
This review is about item#672481.
When fixing the mistake
4
From Japan
On 2017-01-05 16:19:27
It is most suitable for fine detail than correction tape. I think that it is ecology.
This review is about item#672472.
Each correction
4
From Japan
On 2016-03-25 08:31:57
Thirst a little more quickly
This review is about item#00672472.
Office work
4
From Japan
On 2013-10-15 12:57:41
The movement of the pen tip is bad, and it is quite common that ink clogs along the way. I think that drying of liquid is very good, but please make it a bit more soft and disappear dark. Regrettable that home center is cheaper than monotail.
This review is about item#00672481.