Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Calligraphy Pen, Gray Ink, Buddhist Use
  • Calligraphy Pen, Gray Ink, Buddhist Use
  • Calligraphy Pen, Gray Ink, Buddhist Use

Calligraphy Pen, Gray Ink, Buddhist Use XFL3L

Item.#
00672576
Mfr.#
XFL3L
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip b (mm)
12.5 to 14.5
Ink Color
Ususumi
Weight (g)
15
Compatible
FR-N: ink refill
Tip a (mm)
3.75 to 4.1
Outside Dimension (mm)
13x13x180
Material
Front axle, cap: PP, rear axle: PE, tip: PA (nylon) fiber
Ingredients
Aqueous dye (ink)