Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Pentel Brush Pen Cartridge

Pentel Brush Pen Cartridge XFRP-A

5.00 (1)
Item.#
00672603
Mfr.#
XFRP-A
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ink Color
Black
Weight (g)
10
Compatible
Pigment ink (in words) / (superfine)
Outside Dimension (mm)
13x13x123
Material
PE
Ingredients
Aqueous pigment (ink)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
This pigment black ink is best when writing letters on trees.
5
From Japan
On 2016-09-30 15:36:33
When drawing letters and pictures with black ink on trees, they can not be blurred out and written well. However, this pigment ink does not barely blur even if you write directly on the tree.
This review is about item#672603.