Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sprayer

Sprayer 314038

4.75 (8)
Item.#
00695476
Mfr.#
314038
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pharmaceutical Tank Capacity (L)
15
Specification
Diaphragm pumps, resin made tank
Weight (kg)
5.2
Accessories
Two horses mouth nozzle, herbicide nozzle, strainer with a measuring cup
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Weeding work
5
From Japan
On 2017-10-27 09:54:51
It is a classic item, ease of use, lightness, quietness is an item without complaint
This review is about item#695476.
Disinfection of weeding work and leafy vegetables / citrus
5
From Japan
On 2017-03-21 15:47:21
We are satisfied with two types of spray ports included. Moreover, there is momentum of discharge and work is easy.
This review is about item#695476.
Spraying of herbicide
4
From Japan
On 2016-07-12 21:27:56
It was heavier to put 15 liters than I thought
This review is about item#00695476.
Liquid fertilizer application and disinfection of tomato
5
From Japan
On 2016-07-04 21:44:51
If the pressure is strong it will be easier to have work
This review is about item#00695476.
Herbicide use
5
From Japan
On 2015-08-10 08:10:42
It was very light, easy to use and sprayed evenly and was a good product.
This review is about item#00695476.
Weeding of ridge of rice field
5
From Japan
On 2015-07-17 18:19:57
It is light and easy to use.
This review is about item#00695476.
Application of herbicide at company parking lot
4
From Japan
On 2015-05-10 12:20:36
I bought it to spray the herbicide of company parking lot. Until now I used a 5 liter type thing, but I had to make the chemical solution many times before the spraying was over, but as the capacity is high, the number of making it is fewer. Although it became anxious from before purchase, truly 15 liters of water is quite heavy. It is necessary to put it on the ground when carrying it on the back, and it may become forceful to break the balance. After placing it on a table with a height of about the waist, it is easy to carry on the back. Air hole is open at the lid (it is not directly connected because the packing is attached), so be careful when spilling the school bag obliquely, spilling chemical from the air hole.
This review is about item#00695476.
Application of herbicide
5
From Japan
On 2014-11-13 23:05:55
It was possible to spray large quantities with a light handle pump. It is very easy to use.
This review is about item#00695476.