Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Non-Woven Fabric Mask
  • Non-Woven Fabric Mask
  • Non-Woven Fabric Mask

Non-Woven Fabric Mask -

4.00 (4)
Item.#
00697165
Mfr.#
-
Package Qty.
1Box(1Sheet/Bagx30Bag)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
For cold, pollen, dust, and cleaning
Dimension (mm)
170x92
Color
White
Material
Nonwoven fabric
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
This time is the emergency stockpile of disaster prevention backpack.
5
From Japan
On 2018-04-19 15:11:33
We stocked it for use in emergency such as emergency.
This review is about item#697165.
Cooking work
4
From Japan
On 2016-07-20 21:59:53
I feel comfortable to wear. It is profitable compared to price.
This review is about item#00697165.
For visitors
4
From Japan
On 2013-08-26 13:03:43
Because it is individually wrapped, it is highly hygienic so it is highly desirable to be prepared for visitors
This review is about item#10276926.
Dryness prevention, dust protection
3
From Japan
On 2012-11-27 16:36:43
I want a mask that is fashionable as it is used for cold protection and drying prevention. It is not a medically light color, but is navy, a mustard color, engine, wormwood, black. There should be something that matches the coat or muffler, or one that fits when you get on a heavy bike.
This review is about item#10276926.