Buy more than* S$200* and get FREE SHIPPING

  • Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047

Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047 53047-1210

4.50 (2)
Item.#
00710377
Mfr.#
53047-1210
Package Qty.
1Bag(100PC)
Ship pack of
1
39.21 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC250V / 1 minute
Length (mm)
PC Tail: 2.30
Type
PCB Headers
Rated Current (A)
1.0 (maximum)
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.5
Specification
ELV and RoHS Compliant
Rated Voltage (V)
125 (maximum)
Insertion-extraction Durability
30 cycles (number of times) min.
Compatible Panel Thickness (mm)
0.8
Incombustibility
94V-0
Insulation Resistance (Mohm)
More than 100
Form
Straight
Operating Temperature Range (deg C)
-40 To + 85 (including temperature rise due to energization)
Contact Resistance (mohm)
20 or less
Material (Housing)
Nylon 66
Material (Contact)/Processing
Phosphor bronze (CuSn) / Tin (Sn)
Pin Size
Blade
Compatible
Housing: 51021
Number of Rows
1
Contact Holding Force
4.90N (1.10lb) (minimum, per pole)
Column Stacks (end-to-end)
Improper
Number of Poles
12
Pitch (mm)
1.25
Height (mm)
4.2
Color
Natural (Nylon Off White)
Width (mm)
3.2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Of the servo motor connector
5
From Japan
On 2015-12-14 14:51:38
We survived and can sell in decimal. It was used in the connector of the servo motor. Connect to housing was one pre-installed at the time motor purchase, but was used without problem.
This review is about item#08560526.
Used to prototype
4
From Japan
On 2014-04-15 13:20:21
Without problems it could be used.
This review is about item#08560526.