Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047

Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047 53047-1310

4.67 (3)
Item.#
00710386
Mfr.#
53047-1310
Package Qty.
1Bag(100PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.5
Column Stacks (end-to-end)
Improper
Compatible Panel Thickness (mm)
0.8
Contact Resistance (mohm)
20 or less
Form
Straight
Material (Contact)/Processing
Phosphor bronze (CuSn) / Tin (Sn)
Number of Rows
1
Rated Voltage (V)
125 (maximum)
Pitch (mm)
1.25
Color
Natural (Nylon Off White)
Length (mm)
PC Tail: 2.30
Compatible
Housing: 51021
Number of Poles
13
Pin Size
Blade
Contact Holding Force
4.90N (1.10lb) (minimum, per pole)
Insertion-extraction Durability
30 cycles (number of times) min.
Incombustibility
94V-0
Insulation Resistance (Mohm)
More than 100
Material (Housing)
Nylon 66
Rated Current (A)
1.0 (maximum)
Withstand Voltage
AC250V / 1 minute
Operating Temperature Range (deg C)
-40 To + 85 (including temperature rise due to energization)
Height (mm)
4.2
Width (mm)
3.2
Type
PCB Headers
Specification
ELV and RoHS Compliant
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
R / C lip battery used for Hyperion 70 mAh connection.
5
From Japan
On 2017-01-21 07:43:53
I can use it without any problem. It is appreciated by subdivision sales.
This review is about item#08560526.
Servo motor connector
5
From Japan
On 2015-12-14 14:51:38
It is saved because it can be sold in decimal. We used it for the servo motor connector. The connected housing was already installed at the time of purchase of the motor, but it could be used without problems.
This review is about item#08560526.
Used for trial production
4
From Japan
On 2014-04-15 13:20:21
I could use it without problems.
This review is about item#08560526.