Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Refill Ink Pigment

X Stamper Refill Ink Pigment XLR-20N

4.17 (12)
Item.#
00711487
Mfr.#
XLR-20N
Package Qty.
1PC(20mL)
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red
Capacity (mL)
20
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Used to Shachihata X stamper
2
From Japan
On 2017-01-17 19:50:22
Purchase wondering what may be the genuine, was used from by circulating in the upside down from supplemented does not go satisfied too out ink
This review is about item#7551224.
Imprint of the shop version
1
From Japan
On 2017-01-15 10:54:39
Dry is bad. I thought or quick-drying. In addition, I think that it should be so.
This review is about item#711471.
Replenishment of stamp
3
From Japan
On 2016-06-01 15:15:04
Use the replenishment of the stamp. Placing riding in tone, stick in hand.
This review is about item#00711505.
Shachihata inks
5
From Japan
On 2016-05-28 16:32:41
Color is very good
This review is about item#00711487.
Ink refill
5
From Japan
On 2016-02-09 17:14:36
Fairly common
This review is about item#00711496.
Supplementation
5
From Japan
On 2015-11-02 15:20:43
Since little is company that is quite dealing with purple was saved really! In addition to easy if you buy at the sale I really appreciate (· ∀ ·)
This review is about item#07551233.
Ink refill
5
From Japan
On 2015-02-01 14:06:35
Because it does not put in quite hand in the shop, such product is very helpful.
This review is about item#00711505.
Ink replenishment of X stamper
4
From Japan
On 2014-01-22 11:24:02
Because manufacturers products with peace of mind can be used
This review is about item#00711487.
Office work
5
From Japan
On 2013-04-04 14:30:54
It is cheaper than a major discount store.
This review is about item#00711487.
You press the round inspection stamp
5
From Japan
On 2013-03-28 18:37:04
All day long, we press the round inspection stamp, and is pressed in one day, you can gradually color becomes thinner, you will be immediately press and hold revival also in the two drops, important to replenish before the end to complete, wants Mendokusa replenishment If you do not, sometimes too late, to become rich, for it takes a long time, why?
This review is about item#00711487.