Buy more than* S$200* and get FREE SHIPPING

  • X Stamper Refill Ink Pigment

X Stamper Refill Ink Pigment XLR-20N

4.21 (14)
Item.#
00711496
Mfr.#
XLR-20N
Package Qty.
1PC(20mL)
Ship pack of
1
6.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
20
Color
Black
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
To shipment
4
From Japan
On 2017-03-11 19:21:03
Since the frequency of the ink and the seal to work at home is higher, I bought a set. You can not buy in this price is in the shop. It is convenient to bulk buying of work supplies.
This review is about item#711505.
Replenishment of ink
5
From Japan
On 2017-03-05 21:24:32
The manufacturer of genuine products can be used with confidence. It can also be used reasonable period of time to replenish once a week.
This review is about item#711505.
Used to Shachihata X stamper
2
From Japan
On 2017-01-17 19:50:22
Purchase wondering what may be the genuine, was used from by circulating in the upside down from supplemented does not go satisfied too out ink
This review is about item#7551224.
Imprint of the shop version
1
From Japan
On 2017-01-15 10:54:39
Dry is bad. I thought or quick-drying. In addition, I think that it should be so.
This review is about item#711471.
Replenishment of stamp
3
From Japan
On 2016-06-01 15:15:04
Use the replenishment of the stamp. Placing riding in tone, stick in hand.
This review is about item#00711505.
Shachihata inks
5
From Japan
On 2016-05-28 16:32:41
Color is very good
This review is about item#00711487.
Ink refill
5
From Japan
On 2016-02-09 17:14:36
Fairly common
This review is about item#00711496.
Supplementation
5
From Japan
On 2015-11-02 15:20:43
Since little is company that is quite dealing with purple was saved really! In addition to easy if you buy at the sale I really appreciate (· ∀ ·)
This review is about item#07551233.
Ink refill
5
From Japan
On 2015-02-01 14:06:35
Because it does not put in quite hand in the shop, such product is very helpful.
This review is about item#00711505.
Ink replenishment of X stamper
4
From Japan
On 2014-01-22 11:24:02
Because manufacturers products with peace of mind can be used
This review is about item#00711487.