Buy more than* S$200* and get FREE SHIPPING

  • Nameland Black On White Letters Alphabet Tape
  • Nameland Black On White Letters Alphabet Tape
  • Nameland Black On White Letters Alphabet Tape

Nameland Black On White Letters Alphabet Tape XR-12ABK

5.00 (3)
Item.#
00711557
Mfr.#
XR-12ABK
Package Qty.
1Roll
Ship pack of
1
10.84 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Character
White text on black
Tape Width (mm)
12
Length (m)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it for a sign of a photograph.
5
From Japan
On 2015-02-12 18:08:49
I make this signboard for underwater photography with this tape. Characters are reflected neatly, and the results are good.
This review is about item#00711557.
Sorting
5
From Japan
On 2013-12-23 21:08:41
I am satisfied.
This review is about item#00712451.
I am using it mainly for display such as the switch of my case
5
From Japan
On 2012-08-25 11:59:09
Although it is very good, since there are many tape losses with the characters until cutting with the cutter after printing, it is good to be able to adjust. Because I bother to cut with scissors. I want you to strengthen the adhesion a little more.
This review is about item#00712451.