Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", Fluorescent Color Tape
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Fluorescent Color Tape XR-12FGN

4.00 (3)
Item.#
00711645
Mfr.#
XR-12FGN
Package Qty.
1Roll
Ship pack of
1
9.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
12
Character
The black characters on fluorescent green
Length (m)
5.5
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used as seal of product name
3
From Japan
On 2016-08-30 08:06:45
There is no problem in use at all. I would like to offer more money inexpensively.
This review is about item#00711645.
Tool warning indication
4
From Japan
On 2015-11-05 16:36:46
Buy at cheap (10% OFF). It is a product I would like you to challenge a cheaper price.
This review is about item#00711681.
Used for file display etc. of Neighborhood Association materials.
5
From Japan
On 2013-02-18 07:55:43
Household appliance mass retailers and so on are sold at a unit price of around 1,000 yen for nearly fixed price sale, so there is no problem if it is 1 or 2 kinds, but in my case about 30 kinds are used for accents on display Because the amount of money is inevitably large, it is saved because it can be purchased cheaply even a little.
This review is about item#00711681.