Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", Fluorescent Color Tape
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Fluorescent Color Tape XR-12FOE

4.00 (3)
Item.#
00711654
Mfr.#
XR-12FOE
Package Qty.
1Roll
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
12
Tape Length (m)
5.5
Tape Font Color
Black
Length (m)
5.5
Tape Color
Optic orange
Character
The black characters on fluorescent orange
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use as a seal of the product name
3
From Japan
On 2016-08-30 08:06:45
Usage of the problem is not at all. We would like to be offered more amount of money at a low cost.
This review is about item#00711645.
Warning of the tool
4
From Japan
On 2015-11-05 16:36:46
Buy cheap at the time (10% OFF). It is a commodity that I want to challenge the cheaper price.
This review is about item#00711681.
Used for file display of neighborhood association documents.
5
From Japan
On 2013-02-18 07:55:43
Such as consumer electronics retailer is the unit price for nearly fixed price sale is sold at 1,000 yen position, there is no problem as long as one to two types of position In my case it has survived because the amount of money purchase and to use about 30 different position in order to put the accent on display can be purchased also inevitably larger for cheaper even a little.
This review is about item#00711681.