NoteBuy more than* S$200* and get FREE SHIPPING

  • Nameland Strong Adhesion, Black Letters On Yellow Tape
  • Nameland Strong Adhesion, Black Letters On Yellow Tape
  • Nameland Strong Adhesion, Black Letters On Yellow Tape
  • Nameland Strong Adhesion, Black Letters On Yellow Tape

Nameland Strong Adhesion, Black Letters On Yellow Tape XR-12GYW

3.25 (4)
Item.#
00711733
Mfr.#
XR-12GYW
Package Qty.
1Roll
Ship pack of
1
10.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on yellow
Tape Width (mm)
12
Length (m)
5.5
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Exchange label of engine oil
1
From Japan
On 2016-10-01 22:55:38
Strength Ninen wearing Even though ashamed peels off.
This review is about item#711733.
Equipment management
4
From Japan
On 2016-08-11 16:57:38
To stick to the tool or temporary kind, lack durability
This review is about item#711733.
Affix devoted the next OIL exchange Km of car
5
From Japan
On 2016-05-13 23:16:42
Normal values ​​- that's Murando, I think that people of strong adhesive is good since coming to peel off and passes time.
This review is about item#00711733.
Tool, put the name of the equipment, etc., notes
3
From Japan
On 2016-04-22 22:45:22
Glue is may be difficult to peel off strong. I Oita price went up from the previous decade. It survives to become a little more cheaply.
This review is about item#00712004.