Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Label Tape, "Name Land", Red Tape Black Character
  • Label Tape,
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Red Tape Black Character XR-12RD

5.00 (2)
Item.#
00711742
Mfr.#
XR-12RD
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on red
TRUSCO Part Number
002-2730
Length (m)
8
Tape Width (mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product label
5
From Japan
On 2017-12-28 14:54:24
I try to aim at the time of 10% OFF, I have purchased repeat.
This review is about item#712643.
Production of construction sign letters
5
From Japan
On 2016-08-01 05:59:36
If you use the 10% off day well, you are cheaper than anywhere, saved by cost savings
This review is about item#00711742.