Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", White Tape Red Character
  • Label Tape,
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", White Tape Red Character XR-12WER

4.50 (2)
Item.#
00711785
Mfr.#
XR-12WER
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Red text on white
Tape Width (mm)
12
Length (m)
8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Classification in work
4
From Japan
On 2017-09-28 12:13:10
I think that it is good to purchase from one because it is rich in variations.
This review is about item#711785.
Production of construction sign letters
5
From Japan
On 2016-08-01 05:57:53
If you use the 10% off day well, you are cheaper than anywhere, saved by cost savings
This review is about item#00711785.