Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape

Nameland Blue On White Letters Alphabet Tape XR-18ABU

4.67 (3)
Item.#
00711821
Mfr.#
XR-18ABU
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tape Color
Blue
Character
White text on blue
Tape Width (mm)
18
Tape Font Color
White
Length (m)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
File back cover etc.
4
From Japan
On 2018-03-30 10:06:52
Adhesion of the seal is good, it is hard to peel off. It is better if release paper is easy to peel off a little more.
This review is about item#711566.
various
5
From Japan
On 2017-10-17 00:15:55
I was sorry because this color, the home center of where I was not treated any longer, I was in trouble.
This review is about item#00711566.
Office work
5
From Japan
On 2017-01-26 11:14:49
Very easy to see, perfect for classification work Great satisfaction (* ^ ー ^) ノ ♪
This review is about item#712135.